Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK15
Mfr # HCI512506000-015P
Zoro # G423558994
product price:Â
$
187.99
/pk of 15, $12.53/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
25/32 in
For Use in Systems
General Purpose Threaded Fastener
Thread Fit
2A
System of Measurement
Inch
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI512506000-015P
- Zoro #
- G423558994
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 25/32 in
- Fastener Length
- 6 in
- Minimum Thread Length
- 2 3/4 in
- Head Width
- 1 7/8 in
- Thread Size
- 1 1/4"-7
Details
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- System of Measurement
- Inch
- Includes Washer
- No
- Tensile Strength
- 74,000 psi
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.