Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK12
Mfr # HCI51500400-012P
Zoro # G823559560
product price:Â
$
160.99
/pk 12, $13.42/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Rockwell Hardness
HRC25
Thread Style
Fully Threaded
System of Measurement
Inch
Tensile Strength
74,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51500400-012P
- Zoro #
- G823559560
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 4 in
- Head Height
- 15/16 in
- Head Width
- 2 3/8 in
- Thread Size
- 1 1/2"-6
Details
- Item
- Hex Head Cap Screw
- Material
- Steel
- Rockwell Hardness
- HRC25
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Tensile Strength
- 74,000 psi
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Plain
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Includes Washer
- No
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.