Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK6
Mfr # HCI51501000-006P
Zoro # G223559627
product price:Â
$
161.99
/pk 6, $27.00/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Type
Coarse
For Use in Systems
General Purpose Threaded Fastener
Head Width
2 3/8 in
Manufacturer Location
Globally Sourced
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51501000-006P
- Zoro #
- G223559627
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 2 3/8 in
- Head Height
- 15/16 in
- Minimum Thread Length
- 3 1/4 in
- Fastener Length
- 10 in
- Thread Size
- 1 1/2"-6
Details
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Includes Washer
- No
- Finish
- Plain
- Tensile Strength
- 74,000 psi
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 6