Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK125
Mfr # HCI50500500-125P
Zoro # G123558850
product price:Â
$
146.99
/pk 125, $1.18/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Style
Partially Threaded
For Use in Systems
General Purpose Threaded Fastener
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Head Height
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50500500-125P
- Zoro #
- G123558850
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 5/16 in
- Head Width
- 3/4 in
- Fastener Length
- 5 in
- Minimum Thread Length
- 1 1/4 in
- Thread Size
- 1/2"-13
Details
- Item
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- Material
- Steel
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Includes Washer
- No
- Thread Fit
- 2A
- Finish
- Plain
- System of Measurement
- Inch
- Rockwell Hardness
- HRC25
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.