Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK15
Mfr # HCI508712000-015P
Zoro # G023559643
product price:Â
$
149.99
/pk of 15, $10.00/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
35/64 in
Includes Nut
No
For Use in Systems
General Purpose Threaded Fastener
Thread Direction
Right Hand
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI508712000-015P
- Zoro #
- G023559643
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC25
- Material Grade/Class
- Grade 5
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Tensile Strength
- 85,000 psi
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 12 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.