Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK20
Mfr # HCI508710000-020P
Zoro # G723558694
product price:Â
$
165.99
/pk of 20, $8.30/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Minimum Thread Length
2 in
Rockwell Hardness
HRC25
Includes Washer
No
Head Width
1 5/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI508710000-020P
- Zoro #
- G723558694
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- System of Measurement
- Inch
- Tensile Strength
- 85,000 psi
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Material
- Steel
- Includes Nut
- No
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 20