Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK15
Mfr # HCI51250500-015P
Zoro # G223559795
product price:Â
$
151.99
/pk 15, $10.13/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Fit
2A
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51250500-015P
- Zoro #
- G223559795
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 5 in
- Head Height
- 25/32 in
- Head Width
- 1 7/8 in
- Minimum Thread Length
- 2 3/4 in
- Thread Size
- 1 1/4"-7
Details
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Tensile Strength
- 74,000 psi
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Plain
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.