Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK10
Mfr # HCI512509000-010P
Zoro # G423559335
product price:Â
$
167.99
/pk of 10, $16.80/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Nut
No
Tensile Strength
74,000 psi
System of Measurement
Inch
Minimum Thread Length
2 3/4 in
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI512509000-010P
- Zoro #
- G423559335
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Tensile Strength
- 74,000 psi
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Includes Washer
- No
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC25
- Thread Style
- Partially Threaded
- Material
- Steel
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.