Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK150
Mfr # HCI50370700-150P
Zoro # G623559036
product price:Â
$
146.99
/pk 150, $0.98/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Type
Coarse
Includes Nut
No
Head Height
15/64 in
Thread Direction
Right Hand
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50370700-150P
- Zoro #
- G623559036
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Includes Nut
- No
- Thread Direction
- Right Hand
- Tensile Strength
- 85,000 psi
- Finish
- Plain
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Material
- Steel
- Thread Fit
- 2A
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.