Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK150
Mfr # HCI50370800-150P
Zoro # G723559073
product price:Â
$
162.99
/pk of 150, $1.09/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Thread Direction
Right Hand
Thread Style
Partially Threaded
Head Width
9/16 in
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50370800-150P
- Zoro #
- G723559073
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 85,000 psi
- Finish
- Plain
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.