Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK150
Mfr # HCI507501000-150P
Zoro # G223559702
product price:Â
$
153.99
/pk of 150, $1.03/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Type
Coarse
Rockwell Hardness
HRC25
System of Measurement
Inch
Thread Fit
2A
Head Height
15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI507501000-150P
- Zoro #
- G223559702
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 15/32 in
- Head Width
- 1 1/8 in
- Fastener Length
- 1 in
- Thread Size
- 3/4"-10
Details
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Rockwell Hardness
- HRC25
- System of Measurement
- Inch
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 85,000 psi
- Includes Washer
- No
- Thread Style
- Fully Threaded
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.