Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK30
Mfr # HCI507510000-030P
Zoro # G523559136
product price:Â
$
183.99
/pk of 30, $6.13/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Minimum Thread Length
1 3/4 in
Thread Type
Coarse
For Use in Systems
General Purpose Threaded Fastener
Tensile Strength
85,000 psi
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI507510000-030P
- Zoro #
- G523559136
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 1 3/4 in
- Fastener Length
- 10 in
- Head Height
- 15/32 in
- Head Width
- 1 1/8 in
- Thread Size
- 3/4"-10
Details
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Material
- Steel
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.