Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK18
Mfr # HCI51000800-018P
Zoro # G123559611
product price:Â
$
148.99
/pk of 18, $8.28/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
Finish
Plain
Rockwell Hardness
HRC25
Thread Fit
2A
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51000800-018P
- Zoro #
- G123559611
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 8 in
- Head Height
- 39/64 in
- Head Width
- 1 1/2 in
- Minimum Thread Length
- 2 1/4 in
- Thread Size
- 1"-8
Details
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Finish
- Plain
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- System of Measurement
- Inch
- Material
- Steel
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 5
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 85,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.