Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK20
Mfr # HCI51000750-020P
Zoro # G923558371
product price:Â
$
146.99
/pk of 20, $7.35/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Finish
Plain
Thread Fit
2A
Material
Steel
Thread Type
Coarse
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51000750-020P
- Zoro #
- G923558371
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 7 1/2 in
- Minimum Thread Length
- 2 1/4 in
- Head Height
- 39/64 in
- Head Width
- 1 1/2 in
- Thread Size
- 1"-8
Details
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Thread Fit
- 2A
- Material
- Steel
- Thread Type
- Coarse
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- Includes Nut
- No
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 1/2 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 20