Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK20
Mfr # HCI51000700-020P
Zoro # G423560041
product price:Â
$
141.99
/pk of 20, $7.10/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Head Width
1 1/2 in
Minimum Thread Length
2 1/4 in
For Use in Systems
General Purpose Threaded Fastener
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51000700-020P
- Zoro #
- G423560041
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 1 1/2 in
- Minimum Thread Length
- 2 1/4 in
- Fastener Length
- 7 in
- Head Height
- 39/64 in
- Thread Size
- 1"-8
Details
- Item
- Hex Head Cap Screw
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- Tensile Strength
- 85,000 psi
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Finish
- Plain
- Includes Nut
- No
- Thread Fit
- 2A
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.