Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK40
Mfr # HCI51000325-040P
Zoro # G423559229
product price:Â
$
159.99
/pk of 40, $4.00/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Minimum Thread Length
2 1/4 in
Thread Direction
Right Hand
For Use in Systems
General Purpose Threaded Fastener
Thread Type
Coarse
Head Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51000325-040P
- Zoro #
- G423559229
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 2 1/4 in
- Head Width
- 1 1/2 in
- Fastener Length
- 3 1/4 in
- Head Height
- 39/64 in
- Thread Size
- 1"-8
Details
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Tensile Strength
- 85,000 psi
- Includes Washer
- No
- Finish
- Plain
- Includes Nut
- No
- System of Measurement
- Inch
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/4 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.