Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK35
Mfr # HCI51000375-035P
Zoro # G223558712
product price:Â
$
161.99
/pk 35, $4.63/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Rockwell Hardness
HRC25
Head Height
39/64 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51000375-035P
- Zoro #
- G223558712
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 3 3/4 in
- Head Height
- 39/64 in
- Minimum Thread Length
- 2 1/4 in
- Head Width
- 1 1/2 in
- Thread Size
- 1"-8
Details
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Inch
- Tensile Strength
- 85,000 psi
- Includes Washer
- No
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 3/4 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.