Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK25
Mfr # HCI507512000-025P
Zoro # G223557494
product price:Â
$
182.99
/pk 25, $7.32/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Manufacturer Location
Globally Sourced
Head Width
1 1/8 in
For Use in Systems
General Purpose Threaded Fastener
Material
Steel
Minimum Thread Length
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI507512000-025P
- Zoro #
- G223557494
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 1 1/8 in
- Minimum Thread Length
- 1 3/4 in
- Fastener Length
- 12 in
- Head Height
- 15/32 in
- Thread Size
- 3/4"-10
Details
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Includes Washer
- No
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- System of Measurement
- Inch
- Thread Type
- Coarse
- Tensile Strength
- 85,000 psi
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 12 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.