Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK25
Mfr # HCI50870800-025P
Zoro # G923559859
product price:Â
$
72.59
/pk of 25, $2.90/ea
Key Features
Grade 5 Material Grade/Class
Head Height
35/64 in
Thread Type
Coarse
Thread Fit
2A
Manufacturer Location
Globally Sourced
Minimum Thread Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50870800-025P
- Zoro #
- G923559859
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 35/64 in
- Minimum Thread Length
- 2 in
- Head Width
- 1 5/16 in
- Fastener Length
- 8 in
- Thread Size
- 7/8"-9
Details
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 5
- Material
- Steel
- Tensile Strength
- 85,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Plain
- System of Measurement
- Inch
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.