Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK25
- Mfr # HCI5100050012-025P
- Zoro # G423558956
product price:Â
$
157.99
/pk 25, $6.32/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
1 1/2 in
Thread Direction
Right Hand
For Use in Systems
General Purpose Threaded Fastener
Includes Nut
No
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI5100050012-025P
- Zoro #
- G423558956
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- System of Measurement
- Inch
- Includes Washer
- No
- Finish
- Zinc Yellow
- Tensile Strength
- 85,000 psi
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.