Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK65
- Mfr # HCI5062060012-065P
- Zoro # G823559256
product price:Â
$
201.99
/pk of 65, $3.11/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Nut
No
Tensile Strength
85,000 psi
Head Height
25/64 in
Head Width
13/16 in
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI5062060012-065P
- Zoro #
- G823559256
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 25/64 in
- Head Width
- 13/16 in
- Minimum Thread Length
- 1 1/2 in
- Fastener Length
- 6 in
- Thread Size
- 5/8"-11
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Material
- Steel
- Finish
- Zinc Yellow
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 65
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.