Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK25
Mfr # HCI51000600-025P
Zoro # G423560072
product price:Â
$
168.99
/pk of 25, $6.76/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
Material
Steel
Thread Direction
Right Hand
Includes Washer
No
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51000600-025P
- Zoro #
- G423560072
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 1 1/2 in
- Minimum Thread Length
- 2 1/4 in
- Fastener Length
- 6 in
- Head Height
- 39/64 in
- Thread Size
- 1"-8
Details
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- Material
- Steel
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Includes Washer
- No
- Thread Fit
- 2A
- Thread Type
- Coarse
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.