Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK25
Mfr # HCI51120400-025P
Zoro # G523559877
product price:Â
$
151.99
/pk of 25, $6.08/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Nut
No
Head Width
1 11/16 in
Thread Style
Partially Threaded
System of Measurement
Inch
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51120400-025P
- Zoro #
- G523559877
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 1 11/16 in
- Head Height
- 11/16 in
- Minimum Thread Length
- 2 1/2 in
- Fastener Length
- 4 in
- Thread Size
- 1 1/8"-7
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Fit
- 2A
- Finish
- Plain
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Thread Type
- Coarse
- Material Grade/Class
- Grade 5
- Tensile Strength
- 74,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 25