Shop ZORO SELECT

Grade 5 Hex Head Cap Screw, PK15

  • Mfr # HCI51120800-015P

  • Zoro # G823558518


product price:  $164.49
/pk 15, $10.97/ea
Free Shipping & Returns

Key Features

Grade 5 Material Grade/Class
System of Measurement
Inch
Includes Washer
No
Material
Steel
Thread Fit
2A
Tensile Strength
74,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HCI51120800-015P
Zoro #
G823558518
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
8 in
Minimum Thread Length
2 1/2 in
Head Width
1 11/16 in
Head Height
11/16 in
Thread Size
1 1/8"-7

Details

Item
Hex Head Cap Screw
System of Measurement
Inch
Includes Washer
No
Material
Steel
Thread Fit
2A
Tensile Strength
74,000 psi
Includes Nut
No
Thread Direction
Right Hand
Finish
Plain
Material Grade/Class
Grade 5
Thread Type
Coarse
For Use in Systems
General Purpose Threaded Fastener
Manufacturer Location
Globally Sourced
Rockwell Hardness
HRC25
Thread Style
Partially Threaded
Drive Type
External Hex
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASME: B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.