Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK25
Mfr # HCI511204000-025P
Zoro # G623558497
product price:Â
$
168.99
/pk of 25, $6.76/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Nut
No
Thread Type
Coarse
Rockwell Hardness
HRC25
Material
Steel
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI511204000-025P
- Zoro #
- G623558497
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Rockwell Hardness
- HRC25
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- System of Measurement
- Inch
- Tensile Strength
- 74,000 psi
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.