Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK20
Mfr # HCI511205000-020P
Zoro # G823560054
product price:Â
$
157.99
/pk of 20, $7.90/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
11/16 in
Rockwell Hardness
HRC25
Thread Type
Coarse
Manufacturer Location
Globally Sourced
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI511205000-020P
- Zoro #
- G823560054
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 11/16 in
- Minimum Thread Length
- 2 1/2 in
- Fastener Length
- 5 in
- Head Width
- 1 11/16 in
- Thread Size
- 1 1/8"-7
Details
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Material
- Steel
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Tensile Strength
- 74,000 psi
- Includes Washer
- No
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.