Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK8
Mfr # HCI51251100-008P
Zoro # G423558123
product price:Â
$
157.99
/pk 8, $19.75/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Manufacturer Location
Globally Sourced
Head Height
25/32 in
Thread Direction
Right Hand
Tensile Strength
74,000 psi
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51251100-008P
- Zoro #
- G423558123
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 25/32 in
- Minimum Thread Length
- 2 3/4 in
- Fastener Length
- 11 in
- Head Width
- 1 7/8 in
- Thread Size
- 1 1/4"-7
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Tensile Strength
- 74,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Thread Type
- Coarse
- Rockwell Hardness
- HRC25
- Includes Nut
- No
- Material
- Steel
- System of Measurement
- Inch
- Finish
- Plain
- Material Grade/Class
- Grade 5
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 11 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.