Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK40
Mfr # HCI506211000-040P
Zoro # G023558622
product price:Â
$
248.99
/pk of 40, $6.22/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
System of Measurement
Inch
Thread Fit
2A
Includes Nut
No
Head Height
25/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI506211000-040P
- Zoro #
- G023558622
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- System of Measurement
- Inch
- Thread Fit
- 2A
- Includes Nut
- No
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Tensile Strength
- 85,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 11 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 40