Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK65
Mfr # HCI506206000-065P
Zoro # G823557672
product price:Â
$
150.99
/pk 65, $2.32/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Minimum Thread Length
1 1/2 in
For Use in Systems
General Purpose Threaded Fastener
System of Measurement
Inch
Rockwell Hardness
HRC25
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI506206000-065P
- Zoro #
- G823557672
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Rockwell Hardness
- HRC25
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Thread Fit
- 2A
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 85,000 psi
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.