Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK40
Mfr # HCI510002750-040P
Zoro # G623559371
product price:Â
$
159.99
/pk of 40, $4.00/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Style
Fully Threaded
Includes Washer
No
Material
Steel
For Use in Systems
General Purpose Threaded Fastener
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI510002750-040P
- Zoro #
- G623559371
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Style
- Fully Threaded
- Includes Washer
- No
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- Thread Type
- Coarse
- Thread Fit
- 2A
- Material Grade/Class
- Grade 5
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 85,000 psi
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.