Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK50
Mfr # HCI510002250-050P
Zoro # G723557574
product price:Â
$
167.99
/pk 50, $3.36/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Direction
Right Hand
Thread Type
Coarse
Material
Steel
Head Height
39/64 in
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI510002250-050P
- Zoro #
- G723557574
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- Includes Nut
- No
- Thread Fit
- 2A
- Thread Style
- Fully Threaded
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- System of Measurement
- Inch
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.