Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK45
Mfr # HCI506209000-045P
Zoro # G723558342
product price:Â
$
167.99
/pk 45, $3.73/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
13/16 in
Tensile Strength
85,000 psi
For Use in Systems
General Purpose Threaded Fastener
Manufacturer Location
Globally Sourced
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI506209000-045P
- Zoro #
- G723558342
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Tensile Strength
- 85,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Material Grade/Class
- Grade 5
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- Material
- Steel
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.