Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK40
Mfr # HCI506210000-040P
Zoro # G623559821
product price:Â
$
164.99
/pk 40, $4.12/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Type
Coarse
Head Width
13/16 in
Minimum Thread Length
1 1/2 in
Manufacturer Location
Globally Sourced
Head Height
25/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI506210000-040P
- Zoro #
- G623559821
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 13/16 in
- Minimum Thread Length
- 1 1/2 in
- Head Height
- 25/64 in
- Fastener Length
- 10 in
- Thread Size
- 5/8"-11
Details
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC25
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material
- Steel
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.