Shop ZORO SELECT
See all product information
Create Account
HHCS, 2", 1/4"-20, Steel, PK1200
- Mfr # HCI50250200-1200P
- Zoro # G023560182
product price:Â
$
151.99
/pk of 1200, $0.13/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Finish
Plain
Material
Steel
For Use in Systems
General Purpose Threaded Fastener
Tensile Strength
85,000 psi
Head Width
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50250200-1200P
- Zoro #
- G023560182
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 85,000 psi
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- Includes Nut
- No
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 7/16 in
- Head Height
- 5/32 in
- Fastener Length
- 2 in
- Minimum Thread Length
- 3/4 in
- Thread Size
- 1/4"-20
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 1200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.