Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/2", 1/4"-20, Steel, PK550
- Mfr # HCI50250350-550P
- Zoro # G823558891
product price:Â
$
93.69
/pk of 550, $0.17/ea
Key Features
Grade 5 Material Grade/Class
Includes Nut
No
Thread Style
Partially Threaded
Includes Washer
No
Minimum Thread Length
3/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50250350-550P
- Zoro #
- G823558891
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Material
- Steel
- System of Measurement
- Inch
- Thread Fit
- 2A
- Material Grade/Class
- Grade 5
- Finish
- Plain
- Tensile Strength
- 85,000 psi
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 1/2 in
- Minimum Thread Length
- 3/4 in
- Head Height
- 5/32 in
- Head Width
- 7/16 in
- Thread Size
- 1/4"-20
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 550
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.