Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK450
Mfr # HCI502504000-450P
Zoro # G723558069
product price:Â
$
104.99
/pk 450, $0.23/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Manufacturer Location
Globally Sourced
Thread Type
Coarse
System of Measurement
Inch
Thread Direction
Right Hand
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI502504000-450P
- Zoro #
- G723558069
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 7/16 in
- Fastener Length
- 4 in
- Head Height
- 5/32 in
- Minimum Thread Length
- 3/4 in
- Thread Size
- 1/4"-20
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Material
- Steel
- Tensile Strength
- 85,000 psi
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 450
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.