Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK50
Mfr # HCI506208000-050P
Zoro # G823559874
product price:Â
$
163.99
/pk 50, $3.28/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Direction
Right Hand
Includes Nut
No
Head Height
25/64 in
System of Measurement
Inch
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI506208000-050P
- Zoro #
- G823559874
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 25/64 in
- Minimum Thread Length
- 1 1/2 in
- Fastener Length
- 8 in
- Head Width
- 13/16 in
- Thread Size
- 5/8"-11
Details
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 5
- Includes Nut
- No
- System of Measurement
- Inch
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Tensile Strength
- 85,000 psi
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Material
- Steel
- Rockwell Hardness
- HRC25
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.