Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK50
Mfr # HCI51000200-050P
Zoro # G823559539
product price:Â
$
114.99
/pk of 50, $2.30/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Fit
2A
Material
Steel
For Use in Systems
General Purpose Threaded Fastener
Thread Direction
Right Hand
Head Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51000200-050P
- Zoro #
- G823559539
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 1 1/2 in
- Head Height
- 39/64 in
- Fastener Length
- 2 in
- Thread Size
- 1"-8
Details
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Includes Washer
- No
- Tensile Strength
- 85,000 psi
- Thread Type
- Coarse
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- Finish
- Plain
- Rockwell Hardness
- HRC25
- Includes Nut
- No
- Thread Style
- Fully Threaded
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.