Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK55
Mfr # HCI506207000-055P
Zoro # G923557879
product price:Â
$
171.99
/pk 55, $3.13/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Head Width
13/16 in
System of Measurement
Inch
Thread Direction
Right Hand
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI506207000-055P
- Zoro #
- G923557879
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Material
- Steel
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Thread Fit
- 2A
- Includes Nut
- No
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 85,000 psi
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 55
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.