Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK90
Mfr # HCI506204000-090P
Zoro # G823559089
product price:Â
$
212.99
/pk of 90, $2.37/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Thread Style
Partially Threaded
Material
Steel
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI506204000-090P
- Zoro #
- G823559089
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Material
- Steel
- Includes Nut
- No
- Thread Fit
- 2A
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Tensile Strength
- 85,000 psi
- Thread Direction
- Right Hand
- Includes Washer
- No
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 90
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.