Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK55
Mfr # HCI51000175-055P
Zoro # G223559047
product price:Â
$
167.99
/pk of 55, $3.05/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Head Width
1 1/2 in
Material
Steel
Thread Direction
Right Hand
Rockwell Hardness
HRC25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51000175-055P
- Zoro #
- G223559047
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 1 1/2 in
- Fastener Length
- 1 3/4 in
- Head Height
- 39/64 in
- Thread Size
- 1"-8
Details
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- System of Measurement
- Inch
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- Thread Style
- Fully Threaded
- Tensile Strength
- 85,000 psi
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Finish
- Plain
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 55
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.