Shop ZORO SELECT
See all product information
Create Account
HHCS, 4", 5/8"-11, Steel, External Hex, PK90
- Mfr # HCI5062040012-090P
- Zoro # G923559880
product price:Â
$
144.99
/pk 90, $1.61/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
13/16 in
Finish
Zinc Yellow
Thread Style
Partially Threaded
Head Height
25/64 in
Minimum Thread Length
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI5062040012-090P
- Zoro #
- G923559880
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- Material Grade/Class
- Grade 5
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 90
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.