Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK7
Mfr # HCI515009000-007P
Zoro # G323557967
product price:Â
$
180.99
/pk 7, $25.86/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
2 3/8 in
Minimum Thread Length
3 1/4 in
Includes Nut
No
Head Height
15/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI515009000-007P
- Zoro #
- G323557967
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- System of Measurement
- Inch
- Tensile Strength
- 74,000 psi
- Thread Fit
- 2A
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.