Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK75
Mfr # HCI505009000-075P
Zoro # G723560185
product price:Â
$
179.99
/pk of 75, $2.40/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
3/4 in
Includes Nut
No
Head Height
5/16 in
Thread Style
Partially Threaded
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI505009000-075P
- Zoro #
- G723560185
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 3/4 in
- Head Height
- 5/16 in
- Fastener Length
- 9 in
- Minimum Thread Length
- 1 1/4 in
- Thread Size
- 1/2"-13
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- Tensile Strength
- 85,000 psi
- Thread Direction
- Right Hand
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.