Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK75
Mfr # HCI506205000-075P
Zoro # G023559162
product price:Â
$
149.99
/pk 75, $2.00/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Fit
2A
Thread Direction
Right Hand
Includes Nut
No
Head Width
13/16 in
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI506205000-075P
- Zoro #
- G023559162
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 13/16 in
- Fastener Length
- 5 in
- Minimum Thread Length
- 1 1/2 in
- Head Height
- 25/64 in
- Thread Size
- 5/8"-11
Details
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- Material
- Steel
- System of Measurement
- Inch
- Tensile Strength
- 85,000 psi
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.