Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK30
Mfr # HCI506213000-030P
Zoro # G823557559
product price:Â
$
174.19
/pk 30, $5.81/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Manufacturer Location
Globally Sourced
For Use in Systems
General Purpose Threaded Fastener
Tensile Strength
85,000 psi
Minimum Thread Length
1 1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI506213000-030P
- Zoro #
- G823557559
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 1 1/2 in
- Fastener Length
- 13 in
- Head Height
- 25/64 in
- Head Width
- 13/16 in
- Thread Size
- 5/8"-11
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 85,000 psi
- Material
- Steel
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Includes Nut
- No
- System of Measurement
- Inch
- Thread Type
- Coarse
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 13 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 30