Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK75
Mfr # HCI50870200-075P
Zoro # G023558523
product price:Â
$
157.99
/pk of 75, $2.11/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Tensile Strength
85,000 psi
Thread Direction
Right Hand
Thread Type
Coarse
Thread Fit
2A
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50870200-075P
- Zoro #
- G023558523
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 1 5/16 in
- Fastener Length
- 2 in
- Head Height
- 35/64 in
- Thread Size
- 7/8"-9
Details
- Item
- Hex Head Cap Screw
- Tensile Strength
- 85,000 psi
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- Material
- Steel
- Thread Style
- Fully Threaded
- Includes Washer
- No
- System of Measurement
- Inch
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.