Shop ZORO SELECT
See all product information
Create Account
Grade 5 Hex Head Cap Screw, PK90
Mfr # HCI505007000-090P
Zoro # G523560088
product price:Â
$
156.99
/pk of 90, $1.74/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Head Height
5/16 in
Includes Nut
No
Thread Fit
2A
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI505007000-090P
- Zoro #
- G523560088
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 7 in
- Head Height
- 5/16 in
- Head Width
- 3/4 in
- Minimum Thread Length
- 1 1/4 in
- Thread Size
- 1/2"-13
Details
- Item
- Hex Head Cap Screw
- Material
- Steel
- Includes Nut
- No
- Thread Fit
- 2A
- System of Measurement
- Inch
- Tensile Strength
- 85,000 psi
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 90
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.