Shop ZORO SELECT
See all product information
Create Account
HHCS, 3", 7/16"-14, Steel, PK275
- Mfr # HCI504303001-275P
- Zoro # G823558969
product price:Â
$
157.99
/pk of 275, $0.57/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Type
Coarse
Includes Washer
No
Manufacturer Location
Globally Sourced
Rockwell Hardness
HRC25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI504303001-275P
- Zoro #
- G823558969
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Thread Type
- Coarse
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Tensile Strength
- 85,000 psi
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 in
- Minimum Thread Length
- 1 1/8 in
- Head Width
- 9/16 in
- Head Height
- 9/32 in
- Thread Size
- 7/16"-14
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 275
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.