Shop ZORO SELECT
See all product information
Create Account
HHCS, 4", 5/16"-18, Steel, PK400
- Mfr # HCI5031040012-400P
- Zoro # G523560026
product price:Â
$
169.99
/pk of 400, $0.42/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
System of Measurement
Inch
Thread Style
Partially Threaded
For Use in Systems
General Purpose Threaded Fastener
Head Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI5031040012-400P
- Zoro #
- G523560026
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Thread Type
- Coarse
- Tensile Strength
- 85,000 psi
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Finish
- Zinc Yellow
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 1/2 in
- Head Height
- 13/64 in
- Minimum Thread Length
- 7/8 in
- Fastener Length
- 4 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 400
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.